Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
RF406BR
Hubbell Electrical Box Covers
FLR BOX FLNG AND DOOR , BRASS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
FLR BOX FLNG AND DOOR , BRASS
Specifications
Specifications
| Manufacturer Part Number |
RF406BR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
FLR BOX FLNG AND DOOR , BRASS |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Brass |
| Approvals |
UL |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
RF406BR
Hubbell Electrical Box Covers