Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RF500

Mersen Fuses, RF Series

RF500

Mersen Fuses, RF Series
Fuse RF - Class H - Fast-Acting
MFG Item Number
RF500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, RF Series
Item #
RF500
Fuse RF - Class H - Fast-Acting

RF Series Information

  • 1~600 Amps
  • 250 VAC
  • Knurled Bushings
  • Cartridge or Center Bladed
  • UL, CSA Approvals
RF general purpose fuses are suitable for application where available short circuit currents do not exceed 10,000 amperes. RF renewable fuses use matched RL die‑cut zinc links from 1 to 600 amperes in 32 ratings.

Specifications

Specifications
Manufacturer Part Number RF500
Manufacturer Mersen
Product Series RF
Family Series Mersen Fuses, RF Series
Description Fuse RF - Class H - Fast-Acting 250VAC 500A Blade
Fuse Type UL Class H
Current Rating 500 A
AC Voltage 250 VAC
Class H
Characteristic Fast Acting
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Approvals CE, CSA, UL
Net Weight 2.99 lbs
Gross Weight 2.99 lbs
Alternatives
REN-500
REN-500
Eaton's Bussmann series Fuses