Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF515BK Hubbell Electrical Boxes, FLR BOX KIT WOOD FLR TYPE 1-G
RF515BK Hubbell Electrical Boxes, FLR BOX KIT WOOD FLR TYPE 1-G
This item cannot be canceled or returned
Description
FLR BOX KIT WOOD FLR TYPE 1-G
Specifications
Specifications
| Manufacturer Part Number |
RF515BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
FLR BOX KIT WOOD FLR TYPE 1-G BLACK |
| Composition |
Metallic |
| Cover Included |
Yes |
| Cover Type |
Duplex Receptacle |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
1.135 lbs |
| Gross Weight |
1.135 lbs |
RF515BK
Hubbell Electrical Boxes