Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Boxes
RF515BN
Bryant Electric Electrical Boxes
FLOOR BOX KIT, WOOD FLR TYPE, BR
This item cannot be canceled or returned
Description
FLOOR BOX KIT, WOOD FLR TYPE, BR
Specifications
Specifications
| Manufacturer Part Number |
RF515BN |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Residential FloorBox Kit, Woor Floor Type, 1-Gang, Brown |
| Composition |
Metallic |
| Cover Included |
Yes |
| Cover Type |
Duplex Receptacle |
| Color |
Chestnut Brown |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.9 lbs |
RF515BN
Bryant Electric Electrical Boxes