Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF515CH Hubbell Electrical Boxes, FLR BOX KIT, WOOD FLR TYPE, CHROME
RF515CH Hubbell Electrical Boxes, FLR BOX KIT, WOOD FLR TYPE, CHROME
This item cannot be canceled or returned
Description
FLR BOX KIT, WOOD FLR TYPE, CHROME
Specifications
Specifications
| Manufacturer Part Number |
RF515CH |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
FLR BOX KIT, WOOD FLR TYPE, CHROME |
| Composition |
Metallic |
| Cover Included |
Yes |
| Cover Type |
Duplex Receptacle |
| Color |
Chrome |
| Approvals |
CSA, UL |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |
RF515CH
Hubbell Electrical Boxes