Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF515NI Hubbell Electrical Boxes, FLR BOX KIT, WOOD FLR TYPE, NICKEL
RF515NI Hubbell Electrical Boxes, FLR BOX KIT, WOOD FLR TYPE, NICKEL
This item cannot be canceled or returned
Description
FLR BOX KIT, WOOD FLR TYPE, NICKEL
Specifications
Specifications
| Manufacturer Part Number |
RF515NI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
FLR BOX KIT, WOOD FLR TYPE, NICKEL |
| Composition |
Metallic |
| Cover Included |
Yes |
| Cover Type |
Duplex Receptacle |
| Approvals |
CSA, UL |
| Net Weight |
1.155 lbs |
| Gross Weight |
1.155 lbs |
RF515NI
Hubbell Electrical Boxes