Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RF52026 Turck Wire & Cable, INDUSTRIAL ETHERNET CABLE CAT6A

MFG Item Number
RF52026

RF52026 Turck Wire & Cable, INDUSTRIAL ETHERNET CABLE CAT6A

MFG Item Number
RF52026
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
RF52026
INDUSTRIAL ETHERNET CABLE CAT6A

Series Information

Specifications

Specifications
Manufacturer Part Number RF52026
Manufacturer Turck
Family Series Turck Wire & Cable
Description INDUSTRIAL ETHERNET CABLE CAT6A
Conductor Type Solid
Jacket Color Teal
Voltage 300 V
Insulation Material TPE
Application Bulk Cable
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs