Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
RF6500BR
Bryant Electric Plugs & Receptacles
FLOOR BOX KIT, 15A DUPLEX, BRASS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
FLOOR BOX KIT, 15A DUPLEX, BRASS
Specifications
Specifications
| Manufacturer Part Number |
RF6500BR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Floor Box Kit,Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, Brass |
| Plug and Receptacle Type |
Receptacle |
| Accessory Type |
Floor Box Kit |
| Comments |
Brass |
| Net Weight |
0 lbs |
| Gross Weight |
1.45 lbs |
RF6500BR
Bryant Electric Plugs & Receptacles