Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF828200
Overload Relay 60-82A Bf40-80 Man Ps
This item cannot be canceled or returned
Description
Overload Relay 60-82A Bf40-80 Man Ps
Specifications
Specifications
| Manufacturer Part Number |
RF828200 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Overload Relays |
| Description |
Overload Relay 60-82A Bf40-80 Man Ps |
| Type |
Thermal |
| Current Rating |
60-82 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10 |
| Reset Type |
Manual |
| Connection Type |
Direct Mounting |
| Ambient Temperature |
-13-140 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.78 lbs |
| Gross Weight |
0.825 lbs |
RF828200
Lovato Overload Relays