RFA1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RFA1 Brush Fuses Fuses, RFA Series, FUSE, 1A, 130VAC, SEMICONDUCTOR

MFG Item Number
RFA1

RFA1 Brush Fuses Fuses, RFA Series, FUSE, 1A, 130VAC, SEMICONDUCTOR

MFG Item Number
RFA1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, RFA Series
Item #
RFA1
FUSE, 1A, 130VAC, SEMICONDUCTOR

RFA Series Information

  • 1~400 Amps
  • 130VAC/DC
  • For Semiconductor Protection
  • Cartridge
  • UL Approvals
RFA Series of Brush fuses is a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power solutions.

Specifications

Specifications
Manufacturer Part Number RFA1
Manufacturer Brush Fuses
Product Series RFA
Family Series Brush Fuses Fuses, RFA Series
Description FUSE, 1A, 130VAC, SEMICONDUCTOR
Fuse Type American Seminconductor Type
Current Rating 1 A
AC Voltage 130 VAC
DC Voltage 130 VDC
Characteristic Semiconductor
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs