Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RFA823300 Lovato Overload Relays, Overload Relay 20-33A Bf40-80 Aut Ps
MFG Item Number
RFA823300
RFA823300 Lovato Overload Relays, Overload Relay 20-33A Bf40-80 Aut Ps
MFG Item Number
RFA823300
This item cannot be canceled or returned
Description
Overload Relay 20-33A Bf40-80 Aut Ps
Specifications
Specifications
| Manufacturer Part Number |
RFA823300 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Overload Relays |
| Description |
Overload Relay 20-33A Bf40-80 Aut Ps |
| Type |
Thermal |
| Current Rating |
20-33 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10 |
| Reset Type |
Automatic |
| Connection Type |
Direct Mounting |
| Ambient Temperature |
-13-140 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.8378 lbs |
| Gross Weight |
0.8378 lbs |
RFA823300
Lovato Overload Relays