Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RFE450200 Lovato Overload Relays, Overload Relay, 0.4-2A, Electronic,
MFG Item Number
RFE450200
RFE450200 Lovato Overload Relays, Overload Relay, 0.4-2A, Electronic,
MFG Item Number
RFE450200
This item cannot be canceled or returned
Description
Overload Relay, 0.4-2A, Electronic,
Specifications
Specifications
| Manufacturer Part Number |
RFE450200 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Overload Relays |
| Description |
Overload Relay, 0.4-2A, Electronic, Direct Mount |
| Current Rating |
0.4-2 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10, Class 20, Class 30, Class 5 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Approvals |
CSA, cULus |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.455 lbs |
RFE450200
Lovato Overload Relays