Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RFE454500 Lovato Overload Relays, Electronic Overload Relay 9...45A
MFG Item Number
RFE454500
RFE454500 Lovato Overload Relays, Electronic Overload Relay 9...45A
MFG Item Number
RFE454500
This item cannot be canceled or returned
Description
Electronic Overload Relay 9...45A
Specifications
Specifications
| Manufacturer Part Number |
RFE454500 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Overload Relays |
| Description |
Electronic Overload Relay 9...45A |
| Current Rating |
9-45 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10, Class 20, Class 30, Class 5 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Approvals |
CSA, cULus |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
RFE454500
Lovato Overload Relays