Series Information
| Manufacturer Part Number | RFG3DSMY |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Networking Accessories |
| Description | The Cool Boot Raised Floor Air Sealing Grommet is designed for hot aisle/cold aisle environments in a data center where cables pass through a cutout in the raised floor. The grommet reduces bypass airflow improving the cooling of network equipment and |
| Accessory Type | Grommet |
| For Use With | Cool Boot |
| Approvals | UL |
| Comments | Raised Floor Air Sealing Grommet |
| Net Weight | 0.2048 lbs |
| Gross Weight | 0.205 lbs |