Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 505680 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Kit Class R Fuse Rejection |
| Type | Fuse Rejection Kit |
| For Use With | Snap Action Switches |
| Color | Silver |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.05 lbs |