RFN200150
Lovato Overload Relays, B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RFN200150 Lovato Overload Relays, B Series, Thermal Overload Relay 90-150A

MFG Item Number
RFN200150

RFN200150 Lovato Overload Relays, B Series, Thermal Overload Relay 90-150A

MFG Item Number
RFN200150
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, B Series
Item #
RFN200150
Thermal Overload Relay 90-150A

B Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload B series are three poles three phase with or without single phase sensitive.

Specifications

Specifications
Manufacturer Part Number RFN200150
Manufacturer Lovato
Product Series B
Family Series Lovato Overload Relays, B Series
Description Thermal Overload Relay 90-150A Man-Auto
Type Thermal
Current Rating 90-150 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Direct Mounting, Screw Fixing
Ambient Temperature -13-140 °F
Approvals cUL, UL
Net Weight 4.6297 lbs
Gross Weight 4.6297 lbs