RFN420420
Lovato Overload Relays, B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RFN420420

Lovato Overload Relays, B Series

RFN420420

Lovato Overload Relays, B Series
Thermal Overload Relay 250-420A
MFG Item Number
RFN420420
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, B Series
Item #
RFN420420
Thermal Overload Relay 250-420A

B Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload B series are three poles three phase with or without single phase sensitive.

Specifications

Specifications
Manufacturer Part Number RFN420420
Manufacturer Lovato
Product Series B
Family Series Lovato Overload Relays, B Series
Description Thermal Overload Relay 250-420A Man-Auto
Type Thermal
Current Rating 250-420 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Direct Mounting, Screw Fixing
Ambient Temperature -13-140 °F
Approvals cUL, UL
Net Weight 5.8048 lbs
Gross Weight 5.8048 lbs