Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Post Glover Braking Resistors
RFP-H-400-75
Post Glover Braking Resistors
75 Ohms, 300Watts, 10.5in W x 2.4in
MFG Item Number
RFP-H-400-75
This item cannot be canceled or returned
Description
Braking Resistors, Series
75 Ohms, 300Watts, 10.5in W x 2.4in
Specifications
Specifications
| Manufacturer Part Number |
RFP-H-400-75 |
| Manufacturer |
Post Glover |
| Family Series |
Post Glover Braking Resistors |
| Description |
75 Ohms, 300Watts, 10.5in W x 2.4in D x 1.2in H, Replaces P14494-CR-23 |
| Ohms |
75 Ohm |
| Wattage |
300 W |
| Nominal Height |
2 " |
| Nominal Width |
11 " |
| Nominal Depth |
3 " |
| Net Weight |
1.87 lbs |
| Gross Weight |
1.87 lbs |
RFP-H-400-75
Post Glover Braking Resistors