Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RFP300 Brady Chemicals, RFP RFP300, PAD, 15X19 MED, 100/CS
RFP300 Brady Chemicals, RFP RFP300, PAD, 15X19 MED, 100/CS
This item cannot be canceled or returned
Description
RFP RFP300, PAD, 15X19 MED, 100/CS
Specifications
Specifications
| Manufacturer Part Number |
110733 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Re-Form Universal Absorbent Pads - Medium Weight, 15 x 19, Absorbency Capacity 32 gal |
| Type |
Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |