Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RFP314P Brady Chemicals, RFP RFP314P, RL,14.25X150',MED, PRF
RFP314P Brady Chemicals, RFP RFP314P, RL,14.25X150',MED, PRF
This item cannot be canceled or returned
Description
RFP RFP314P, RL,14.25X150',MED, PRF
Specifications
Specifications
| Manufacturer Part Number |
110737 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Re-Form Universal Absorbent Roll - Medium Weight, 14.25 x 150', Absorbency Capacity 27 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
0.9688 lbs |