RFS-4001-047
Cleveland Controls HVAC Sensors, RFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RFS-4001-047

Cleveland Controls HVAC Sensors, RFS Series

RFS-4001-047

Cleveland Controls HVAC Sensors, RFS Series
Pressure Switch, Field Adjustable
Item Number
RFS-4001-047
MFG Item Number
28969
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, RFS Series
Item #
RFS-4001-047
Pressure Switch, Field Adjustable

RFS Series Information

  • Field Adjustable
  • Maximum Pressure: 1/2 psi
RFS is a general purpose proving switch and two slotted hex mounting screws. The RFS switch is designed for HVAC and Energy Management applications and can be used to sense positive, negative, or differential air pressure. The plated housing contains a diaphragm, a calibration spring, a snap‑acting switch and enclosure cover.

Specifications

Specifications
Manufacturer Part Number 28969
Manufacturer Cleveland Controls
Product Series RFS
Family Series Cleveland Controls HVAC Sensors, RFS Series
Description Pressure Switch, Field Adjustable
Pressure Range 0-5 in WC
Connection 1/4 in Pneumatic Barb
Sensor Style Air Differential Switch
Display No
Maximum Pressure 0.5 psi
Voltage 115-277 VAC
Electrical Connection Screw Terminal
Operating Temperature -40-180 °F
Approvals CE, CSA, cUL, UL
Net Weight 0.84 lbs
Gross Weight 0.85 lbs