RFS380100
Lovato Overload Relays, BF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RFS380100

Lovato Overload Relays, BF Series

RFS380100

Lovato Overload Relays, BF Series
Thermal Overload Relay Rfs 0,63-1A
MFG Item Number
RFS380100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, BF Series
Item #
RFS380100
Thermal Overload Relay Rfs 0,63-1A

BF Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload BF series are three poles three phase and non single phase sensitive.

Specifications

Specifications
Manufacturer Part Number RFS380100
Manufacturer Lovato
Product Series BF
Family Series Lovato Overload Relays, BF Series
Description Thermal Overload Relay Rfs 0,63-1A
Type Thermal
Current Rating 0.63-1 A
Poles 2
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Direct Mounting
Ambient Temperature -13-140 °F
Approvals cUL, UL
Net Weight 0.3087 lbs
Gross Weight 0.3087 lbs