RFS381400
Lovato Overload Relays, BF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RFS381400 Lovato Overload Relays, BF Series, Thermal Overload Relay Rfs 9-14A
MFG Item Number
RFS381400

RFS381400 Lovato Overload Relays, BF Series, Thermal Overload Relay Rfs 9-14A

MFG Item Number
RFS381400
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, BF Series
Item #
RFS381400
Thermal Overload Relay Rfs 9-14A

BF Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload BF series are three poles three phase and non single phase sensitive.

Specifications

Specifications
Manufacturer Part Number RFS381400
Manufacturer Lovato
Product Series BF
Family Series Lovato Overload Relays, BF Series
Description Thermal Overload Relay Rfs 9-14A
Type Thermal
Current Rating 9-14 A
Poles 2
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Direct Mounting
Ambient Temperature -13-140 °F
Approvals cUL, UL
Net Weight 0.2998 lbs
Gross Weight 0.2998 lbs