Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RFS50

Mersen Fuses, RFS Series

RFS50

Mersen Fuses, RFS Series
Fuse RFS - Class H - Fast-Acting
MFG Item Number
RFS50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, RFS Series
Item #
RFS50
Fuse RFS - Class H - Fast-Acting

RFS Series Information

  • 1~600 Amps
  • 600 VAC
  • Knurled Bushings
  • Cartridge or Center Bladed
  • UL, CSA Approvals
RFS general purpose fuses are suitable for application where available short circuit currents do not exceed 10,000 amperes. RFS renewable fuses use matched RLS die‑cut zinc links from 1 to 600 amperes in 32 ratings.

Specifications

Specifications
Manufacturer Part Number RFS50
Manufacturer Mersen
Product Series RFS
Family Series Mersen Fuses, RFS Series
Description Fuse RFS - Class H - Fast-Acting 600VAC 50A Ferrule
Fuse Type UL Class H
Current Rating 50 A
AC Voltage 600 VAC
Class H
Characteristic Fast Acting
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
Alternatives
KBC-50
KBC-50
Eaton's Bussmann series Fuses, KBC Series