Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RFT-100E-G Patlite Signaling Devices, Rotating warning light with
MFG Item Number
RFT-100E-G
RFT-100E-G Patlite Signaling Devices, Rotating warning light with
MFG Item Number
RFT-100E-G
This item cannot be canceled or returned
Description
Signaling Devices, Series
Rotating warning light with
Specifications
Specifications
| Manufacturer Part Number |
RFT-100E-G |
| Manufacturer |
Patlite |
| Family Series |
Patlite Signaling Devices |
| Description |
Rotating warning light with 4-channel alarm with 32 pre-programmed sounds; Green LED |
| Visual Function |
Revolving, Steady Burning |
| Audible Function |
Siren |
| Voltage |
100-240 VAC |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Lamp Color |
Green |
| Lamp Type |
LED |
| Mounting |
Direct |
| Operating Temperature |
14-122 °F |
| Protection Rating |
IP54 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RFT-100E-G
Patlite Signaling Devices