RFT-220E-Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RFT-220E-Y Patlite Signaling Devices, Rotating warning light with

MFG Item Number
RFT-220E-Y

RFT-220E-Y Patlite Signaling Devices, Rotating warning light with

MFG Item Number
RFT-220E-Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
RFT-220E-Y
Rotating warning light with

Series Information

Specifications

Specifications
Manufacturer Part Number RFT-220E-Y
Manufacturer Patlite
Family Series Patlite Signaling Devices
Description Rotating warning light with 4-channel alarm with 32 pre-programmed sounds; Amber LED
Visual Function Revolving, Steady Burning
Audible Function Siren
Voltage 220 VAC
Nominal Input Voltage 240 VAC
Lamp Color Amber
Lamp Type LED
Mounting Direct
Operating Temperature 14-122 °F
Protection Rating IP54
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs