RFT-24E-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RFT-24E-R Patlite Signaling Devices, Rotating warning light with

MFG Item Number
RFT-24E-R

RFT-24E-R Patlite Signaling Devices, Rotating warning light with

MFG Item Number
RFT-24E-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
RFT-24E-R
Rotating warning light with

Series Information

Specifications

Specifications
Manufacturer Part Number RFT-24E-R
Manufacturer Patlite
Family Series Patlite Signaling Devices
Description Rotating warning light with 4-channel alarm with 32 pre-programmed sounds; Red LED
Visual Function Revolving, Steady Burning
Audible Function Siren
Voltage 24 VDC
Nominal Input Voltage 24 VDC
Lamp Color Red
Lamp Type LED
Mounting Direct
Operating Temperature 14-122 °F
Protection Rating IP54
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs