Series Information
| Manufacturer Part Number | RFTR9605-TGY |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton Z-Wave plus split control wireless receptacle, Tamper resistant, 15A, Residential, Flush mounting, 120V, Wire leads, Push button actuator, 60 Hz, Thermoplastic, Gray, 5-15R, Two-pole, Three-wire, grounding, Decorator |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 120 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Silver |
| Special Properties | Tamper Resistant |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |