RFV-220F-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RFV-220F-B Patlite Signaling Devices, Rotating warning light with

MFG Item Number
RFV-220F-B

RFV-220F-B Patlite Signaling Devices, Rotating warning light with

MFG Item Number
RFV-220F-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
RFV-220F-B
Rotating warning light with

Series Information

Specifications

Specifications
Manufacturer Part Number RFV-220F-B
Manufacturer Patlite
Family Series Patlite Signaling Devices
Description Rotating warning light with 4-channel MP3 field programmable annunciator. Blue LED
Visual Function Revolving, Steady Burning
Audible Function Siren
Voltage 220 VAC
Nominal Input Voltage 240 VAC
Lamp Color Blue
Lamp Type LED
Mounting Direct
Operating Temperature 14-122 °F
Protection Rating IP54
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs