Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RFW1W Bryant Electric Electrical Box Covers, WALLPLATE, 1G TOG, SNAP-ON, WH
RFW1W Bryant Electric Electrical Box Covers, WALLPLATE, 1G TOG, SNAP-ON, WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1G TOG, SNAP-ON, WH
Specifications
Specifications
| Manufacturer Part Number |
RFW1W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wall Plates, Snap-On, 1-Gang, 1 Toggle,White |
| Number of Gangs |
1 |
| Cover Type |
Snap-On - Toggle |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
RFW1W
Bryant Electric Electrical Box Covers