Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RFW2I Bryant Electric Electrical Box Covers, WALLPLATE, 2G TOG, SNAP-ON, IVORY
RFW2I Bryant Electric Electrical Box Covers, WALLPLATE, 2G TOG, SNAP-ON, IVORY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2G TOG, SNAP-ON, IVORY
Specifications
Specifications
| Manufacturer Part Number |
RFW2I |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wall Plates, Snap-On, 2-Gang, 2 Toggle,Ivory |
| Number of Gangs |
2 |
| Cover Type |
Snap-On - Toggle |
| Color |
Ivory |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
RFW2I
Bryant Electric Electrical Box Covers