RG125-19/14N
ebm-papst, Inc. Fans, RG125DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RG125-19/14N ebm-papst, Inc. Fans, RG125DC Series, FAN, 180MM SQ X 40MM DP 24VDC 52CFM
MFG Item Number
RG125-19/14N

RG125-19/14N ebm-papst, Inc. Fans, RG125DC Series, FAN, 180MM SQ X 40MM DP 24VDC 52CFM

MFG Item Number
RG125-19/14N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, RG125DC Series
Item #
RG125-19/14N
FAN, 180MM SQ X 40MM DP 24VDC 52CFM

RG125DC Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

With electronic protection against reverse polarity, blocking and overloading by PTC‑resistor; partially impedance protected.

Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.

Radial air exhaust through housing port.

Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number RG125-19/14N
Manufacturer ebm-papst, Inc.
Product Series RG125DC
Family Series ebm-papst, Inc. Fans, RG125DC Series
Description FAN, 180MM SQ X 40MM DP 24VDC 52CFM BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 180 mm
Nominal Width 180 mm
Nominal Depth 40 mm
Air Flow 51.5 CFM
Power Consumption 5 W
Noise Level 58 dB
Connection Type Wire Leads
Impeller Material Plastic
Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.61 lbs
Gross Weight 1.61 lbs