RG125-19/18N
ebm-papst, Inc. Fans, RG125DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RG125-19/18N

ebm-papst, Inc. Fans, RG125DC Series

RG125-19/18N

ebm-papst, Inc. Fans, RG125DC Series
FAN
MFG Item Number
RG125-19/18N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, RG125DC Series
Item #
RG125-19/18N
FAN

RG125DC Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

With electronic protection against reverse polarity, blocking and overloading by PTC‑resistor; partially impedance protected.

Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.

Radial air exhaust through housing port.

Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number RG125-19/18N
Manufacturer ebm-papst, Inc.
Product Series RG125DC
Family Series ebm-papst, Inc. Fans, RG125DC Series
Description FAN
Voltage 48 VDC
Nominal Voltage 48 VDC
Nominal Height 180 mm
Nominal Width 180 mm
Nominal Depth 40 mm
Air Flow 51.5 CFM
Power Consumption 5 W
Noise Level 58 dB
Connection Type Wire Leads
Impeller Material Plastic
Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.625 lbs
Gross Weight 1.625 lbs