Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RG160-28/12N ebm-papst, Inc. Fans, RG160DC Series, FAN, 220MM SQ X 56MM DP 12VDC 118CFM
MFG Item Number
RG160-28/12N
RG160-28/12N ebm-papst, Inc. Fans, RG160DC Series, FAN, 220MM SQ X 56MM DP 12VDC 118CFM
MFG Item Number
RG160-28/12N
This item cannot be canceled or returned
Description
FAN, 220MM SQ X 56MM DP 12VDC 118CFM
RG160DC Series Information
DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.
With electronic protection against reverse polarity, blocking and overloading.
Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.
Radial air exhaust through housing port.
Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.
UL, CSA, VDE Approvals.
Specifications
Specifications
| Manufacturer Part Number |
RG160-28/12N |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
RG160DC |
| Family Series |
ebm-papst, Inc. Fans, RG160DC Series |
| Description |
FAN, 220MM SQ X 56MM DP 12VDC 118CFM 203MM C-C BALL BEARING |
| Voltage |
12 VDC |
| Nominal Voltage |
12 VDC |
| Nominal Height |
220 mm |
| Nominal Width |
220 mm |
| Nominal Depth |
56 mm |
| Air Flow |
123 CFM |
| Power Consumption |
21 W |
| Noise Level |
66 dB |
| Connection Type |
Wire Leads |
| Impeller Material |
Plastic |
| Material |
Metallic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
2.91 lbs |
| Gross Weight |
2.905 lbs |
RG160-28/12N
ebm-papst, Inc. Fans, RG160DC Series