RG1676-24
Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RG1676-24

Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series

RG1676-24

Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
RC NETWORK, 0.5 MFD, 220 OHM, 480VAC
MFG Item Number
RG1676-24
More specs
This item cannot be canceled or returned

Obsolete

Description

RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
Item #
RG1676-24
RC NETWORK, 0.5 MFD, 220 OHM, 480VAC

SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series Information

The RG1676 series single phase RC networks are designed for arc and noise suppression in heavy duty applications requiring greater magnitudes of power dissapation. The compact, panel mount design, allows units to be stacked for maximum space utilization. Many units are available with additional MOV protection.

Other features include:
  • All units have heavy MTW wire leads
  • Special lead lengths available
  • Other resistance values and wattages available
  • Other capacitance values and voltages available
  • Custom configurations available

Specifications

Specifications
Manufacturer Part Number RG1676-24
Manufacturer Electrocube
Product Series SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT
Family Series Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
Description RC NETWORK, 0.5 MFD, 220 OHM, 480VAC 1000VDC RATED, 36in. #18AWG MTW LEADS CAP +/-10pct., RES=10W
Phase Single Phase
Mounting Panel Mount
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 10 W
Peak Pulse Voltage 1.5 kV
Varistor No
Length 36 "
Connection Type Stranded Wire
Gross Weight 0.2 lbs
Net Weight 0.2 lbs
Alternatives
RCS5A-30
RCS5A-30
RK Electronics RC Networks, RCS5 Series