RG1780-4
Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RG1780-4

Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series

RG1780-4

Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
RC NETWORK, 0.5 MFD, 68 OHM, 125VAC
MFG Item Number
RG1780-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, SINGLE-PHASE - PC MOUNT Series
Item #
RG1780-4
RC NETWORK, 0.5 MFD, 68 OHM, 125VAC

SINGLE-PHASE - PC MOUNT Series Information

Electrocube offers a complete range of PC mount single phase RC networks. Their compact size allows for easy side‑by‑side mounting. All RC networks are encapsulated in a plastic housing. They are designed for 125 VAC / 200 VDC and 250 VAC / 600 VDC applications.

Other features include:
  • Many other resistance values and wattages available
  • Many Other capacitance values and voltages available
  • Custom lead lengths available
  • MTW wire leads available

Specifications

Specifications
Manufacturer Part Number RG1780-4
Manufacturer Electrocube
Product Series SINGLE-PHASE - PC MOUNT
Family Series Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
Description RC NETWORK, 0.5 MFD, 68 OHM, 125VAC 200VDC RATED, 0.75in. MIN #20AWG SOLID WIRE LEADS, CAP +/-10pct., RES=.5W
Phase Single Phase
Mounting PC Mount
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 68 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 0.5 W
Peak Pulse Voltage 300 V
Varistor No
Length 0.75 "
Connection Type Solid Wire
Lead Spacing 0.9 "
Gross Weight 0.015 lbs
Net Weight 0.015 lbs
Alternatives
RG1983-4-12
RG1983-4-12
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
RG1784-4
RG1784-4
Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
RG1983-4-6
RG1983-4-6
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series