RG1983-11-6
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RG1983-11-6

Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series

RG1983-11-6

Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
RC NETWORK, 0.5 MFD, 680 OHM, 125VAC
MFG Item Number
RG1983-11-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Item #
RG1983-11-6
RC NETWORK, 0.5 MFD, 680 OHM, 125VAC

SINGLE-PHASE - STRANDED WIRE LEADS Series Information

Electrocube offers a complete range of MTW leaded single phase RC networks. Their compact size allows for easy free‑hanging mounting across coils, contacts, etc. All RC networks are encapsulated in a plastic housing. They are designed for 125 VAC / 200 VDC and 250 VAC / 600 VDC applications.

Other features include:
  • Many other resistance values and wattages available
  • Many Other capacitance values and voltages available
  • Custom lead lengths available
  • Solid wire leads available

Videos

Specifications

Specifications
Manufacturer Part Number RG1983-11-6
Manufacturer Electrocube
Product Series SINGLE-PHASE - STRANDED WIRE LEADS
Family Series Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Description RC NETWORK, 0.5 MFD, 680 OHM, 125VAC 200VDC RATED, 6in. #18AWG MTW LEADS CAP +/-10pct., RES=.5W
Phase Single Phase
Mounting Free Hanging
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 680 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 0.5 W
Peak Pulse Voltage 300 V
Varistor No
Length 6 "
Connection Type Stranded Wire
Lead Spacing 0.9 "
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
RCS1L-6
RCS1L-6
RK Electronics RC Networks, RCS Series