RG1983-7
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RG1983-7

Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series

RG1983-7

Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
RC NETWORK, 0.5 MFD, 150 OHM, 125VAC
MFG Item Number
RG1983-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Item #
RG1983-7
RC NETWORK, 0.5 MFD, 150 OHM, 125VAC

SINGLE-PHASE - STRANDED WIRE LEADS Series Information

Electrocube offers a complete range of MTW leaded single phase RC networks. Their compact size allows for easy free‑hanging mounting across coils, contacts, etc. All RC networks are encapsulated in a plastic housing. They are designed for 125 VAC / 200 VDC and 250 VAC / 600 VDC applications.

Other features include:
  • Many other resistance values and wattages available
  • Many Other capacitance values and voltages available
  • Custom lead lengths available
  • Solid wire leads available

Videos

Specifications

Specifications
Manufacturer Part Number RG1983-7
Manufacturer Electrocube
Product Series SINGLE-PHASE - STRANDED WIRE LEADS
Family Series Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Description RC NETWORK, 0.5 MFD, 150 OHM, 125VAC 200VDC RATED, 3in. #18AWG MTW LEADS CAP +/-10pct., RES=.5W
Phase Single Phase
Mounting Free Hanging
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 150 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 0.5 W
Peak Pulse Voltage 300 V
Varistor No
Length 3 "
Connection Type Stranded Wire
Lead Spacing 0.9 "
Gross Weight 0.01 lbs
Net Weight 0.01 lbs
Alternatives
RG1986-7
RG1986-7
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
RG1986-7-12
RG1986-7-12
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
RG1986-7-6
RG1986-7-6
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series