RG4CB-240VAC
RK Electronics Relays, RG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RG4CB-240VAC

RK Electronics Relays, RG Series

RG4CB-240VAC

RK Electronics Relays, RG Series
RLY ICE CUBE 4PDT 240VAC
MFG Item Number
RG4CB-240VAC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RG Series
Item #
RG4CB-240VAC
RLY ICE CUBE 4PDT 240VAC

RG Series Information

  • Double Pole Double Throw or Four Pole Double Throw
  • Blade or Circuit Board Termination
  • Ice Cube Relays and Sockets

Specifications

Specifications
Manufacturer Part Number RG4CB-240VAC
Manufacturer RK Electronics
Product Series RG
Family Series RK Electronics Relays, RG Series
Description RLY ICE CUBE 4PDT 240VAC
Coil Voltage 240 VAC
Contacts 4PDT
Mounting Plug In
Termination Spade
Status Indicator No
Material Silver
Nominal Coil Voltage 240 VAC
Current Rating 5 A
Safety Guided No
Approvals cURus
Net Weight 0.06 lbs
Gross Weight 0.063 lbs