Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RK Electronics Relays, RG Series
RG4CB-24VAC-L
RK Electronics Relays, RG Series
RLY ICE CUBE 4PDT 24VAC W/LIGH
MFG Item Number
RG4CB-24VAC-L
This item cannot be canceled or returned
Description
RLY ICE CUBE 4PDT 24VAC W/LIGH
- Double Pole Double Throw or Four Pole Double Throw
- Blade or Circuit Board Termination
- Ice Cube Relays and Sockets
Specifications
Specifications
| Manufacturer Part Number |
RG4CB-24VAC-L |
| Manufacturer |
RK Electronics |
| Product Series |
RG |
| Family Series |
RK Electronics Relays, RG Series |
| Description |
RLY ICE CUBE 4PDT 24VAC W/LIGH |
| Coil Voltage |
24 VAC |
| Contacts |
4PDT |
| Mounting |
Plug In |
| Termination |
Spade |
| Status Indicator |
Yes |
| Material |
Silver |
| Nominal Coil Voltage |
24 VAC |
| Current Rating |
5 A |
| Safety Guided |
No |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0.063 lbs |
RG4CB-24VAC-L
RK Electronics Relays, RG Series