Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RK Electronics Relays, RG Series
RG4CB-24VAC
RK Electronics Relays, RG Series
Relay Ice Cube 4PDT 24VAC
MFG Item Number
RG4CB-24VAC
This item cannot be canceled or returned
Description
Relay Ice Cube 4PDT 24VAC
- Double Pole Double Throw or Four Pole Double Throw
- Blade or Circuit Board Termination
- Ice Cube Relays and Sockets
Specifications
Specifications
| Manufacturer Part Number |
RG4CB-24VAC |
| Manufacturer |
RK Electronics |
| Product Series |
RG |
| Family Series |
RK Electronics Relays, RG Series |
| Description |
Relay Ice Cube 4PDT 24VAC |
| Coil Voltage |
24 VAC |
| Contacts |
4PDT |
| Mounting |
Plug In |
| Termination |
Spade |
| Status Indicator |
No |
| Material |
Silver |
| Nominal Coil Voltage |
24 VAC |
| Current Rating |
5 A |
| Safety Guided |
No |
| Approvals |
cURus |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.063 lbs |
RG4CB-24VAC
RK Electronics Relays, RG Series