Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Large Ring Terminal with 90 Degree Bend, Length 2.15 Inches, Width .69 Inches, Maximum Insulation .588, Bolt Hole 1/4 Inch, Wire Range 2, Color Red, Copper, Tin Plated, 50 Pack
Terminal Type
Ring - 90 Deg
Wire Size Range
2 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Red
Material
Copper
Plating Material
Tin
Stud Size
1/4 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.04 lbs
Gross Weight
0.04 lbs
Added to cart
RG717U
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series