Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, RG90DC Series
RG90-18/14N
ebm-papst, Inc. Fans, RG90DC Series
FAN, 135MM SQ X 38MM DP 24VDC 32CFM
MFG Item Number
RG90-18/14N
This item cannot be canceled or returned
Description
FAN, 135MM SQ X 38MM DP 24VDC 32CFM
RG90DC Series Information
DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.
With electronic protection against reverse polarity, blocking and overloading by PTC‑resistor; partially impedance protected.
Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.
Radial air exhaust through housing port.
Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.
UL, CSA, VDE Approvals.
Specifications
Specifications
| Manufacturer Part Number |
RG90-18/14N |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
RG90DC |
| Family Series |
ebm-papst, Inc. Fans, RG90DC Series |
| Description |
FAN, 135MM SQ X 38MM DP 24VDC 32CFM BALL BEARING |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Nominal Height |
135 mm |
| Nominal Width |
135 mm |
| Nominal Depth |
38 mm |
| Air Flow |
32.4 CFM |
| Power Consumption |
5.5 W |
| Noise Level |
55 dB |
| Connection Type |
Wire Leads |
| Impeller Material |
Plastic |
| Material |
Metallic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
0.97 lbs |
| Gross Weight |
0.97 lbs |
RG90-18/14N
ebm-papst, Inc. Fans, RG90DC Series