Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, RG90AC Series
RG90-18/56
ebm-papst, Inc. Fans, RG90AC Series
FAN, 230VAC 28CFM SLEEVE BEARING
MFG Item Number
RG90-18/56
This item cannot be canceled or returned
Description
FAN, 230VAC 28CFM SLEEVE BEARING
RG90AC Series Information
AC radial blower with external rotor shaded‑pole motor. Impedance protected against overloading.
Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanized steel plate.
Radial air exhaust through housing port. Rotational direction Clockwise looking at rotor.
Electrical connection via 2 leads AWG 22. Stripped and tinned ends.
UL, CSA, VDE Approvals.
Specifications
Specifications
| Manufacturer Part Number |
RG90-18/56 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
RG90AC |
| Family Series |
ebm-papst, Inc. Fans, RG90AC Series |
| Description |
FAN, 230VAC 28CFM SLEEVE BEARING FLAT PAK IMPELLER/BLOWER |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
135 mm |
| Nominal Width |
135 mm |
| Nominal Depth |
38 mm |
| Air Flow |
31.8 CFM |
| Power Consumption |
22 W |
| Noise Level |
60 dB |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Impeller Material |
Plastic |
| Material |
Metallic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
1.255 lbs |
| Gross Weight |
1.25 lbs |
RG90-18/56
ebm-papst, Inc. Fans, RG90AC Series