RGBL1860

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGBL1860

RoboteQ AGVs, RGBL18xx Series

RGBL1860

RoboteQ AGVs, RGBL18xx Series
Brushless DC Motor Controller,
MFG Item Number
RGBL1860
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

AGVs, RGBL18xx Series
Item #
RGBL1860
Brushless DC Motor Controller,

RGBL18xx Series Information

400A, 60/96V Single Channel Brushless DC Motor Controller

  • 0‑5V Analog, RS232 or TTL Serial, RS485 or Pulse (RC radio) command modes
  • CAN bus inter
  • face up to 1Mbit/s with multiple protocol support
  • Auto switch between serial, Analog, or Pulse based on user‑defined priority
  • Built‑in dual 3‑phase high‑power drivers for one brushless DC motor at up to 400A
  • Full forward and reverse control. Four quadrant operation
  • Supports regeneration
  • Operates from a single power source
  • Programmable current limit up to 400A for protecting controller, motors, wiring and battery
  • Connector for Hall Sensors
  • Multiple Motor Operating mode
‑ Trapezoidal with Hall Sensors
‑ Trapezoidal Sensorless
‑ Sinusoidal
Roboteq's RGBL18xx is a very high‑current, feature‑packed motor controller for brushless DC motors. The controller can operate in one of several modes in order to sense the rotor position and sequence power to the motors' three windings so that it generates a smooth continuous rotation. The controller also uses the Hall sensor and/or Encoder information to compute speed and measure traveled distance inside a 32‑bit counter.

Specifications

Specifications
Product Series RGBL18xx
Manufacturer Part Number RGBL1860
Manufacturer RoboteQ
Family Series RoboteQ AGVs, RGBL18xx Series
Description Brushless DC Motor Controller, Single Channel, 1 x 400A, 60V, USB, CAN, Trapezoidal/Sinusoidal, FOC,
Motor Type Brushless DC
Max Voltage 60 V
Number of Channels 1
Max Current per Channel 400 A
Current Rating 300 A
Electrical Connection Screw Terminals
Field Oriented Control Yes
Communication CANbus, RS232, RS485, USB
Rotor Sensor Encoder, Hall, Resolver, Sin/Cos, SSI
Max Digital Inputs 10
Max Digital Outputs 6
Max Pulse Inputs 8
Cooling Conduction Plate
Net Weight 6.4813 lbs
Gross Weight 6.4813 lbs