RGC1A23D25KGU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGC1A23D25KGU Carlo Gavazzi Contactors, 1P-SSC-DC IN-ZC 230V 25A

MFG Item Number
RGC1A23D25KGU

RGC1A23D25KGU Carlo Gavazzi Contactors, 1P-SSC-DC IN-ZC 230V 25A

MFG Item Number
RGC1A23D25KGU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Contactors, Series
Item #
RGC1A23D25KGU
1P-SSC-DC IN-ZC 230V 25A

Series Information

Specifications

Specifications
Manufacturer Part Number RGC1A23D25KGU
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 1P-SSC-DC IN-ZC 230V 25A 800VP-U-SRW IN
Line Voltage 230 VAC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Voltage 3-32 VDC
Current Rating 25 A
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Box Clamp, Screw Terminal
Mounting DIN Rail, Panel
Approvals CE, cULus, GL, VDE
Net Weight 0.5731 lbs
Gross Weight 0.5731 lbs