RGC1A60D25KGU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RGC1A60D25KGU Carlo Gavazzi Relays, Solid State Relay, 1-P, 25A, 600VAC,
MFG Item Number
RGC1A60D25KGU

RGC1A60D25KGU Carlo Gavazzi Relays, Solid State Relay, 1-P, 25A, 600VAC,

MFG Item Number
RGC1A60D25KGU
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RGC1A60D25KGU
Solid State Relay, 1-P, 25A, 600VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number RGC1A60D25KGU
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description Solid State Relay, 1-P, 25A, 600VAC, 4-32VDC Control, 42-600VAC Load, Zero Crossing, DIN Mnt, w/Heatsink
Mounting DIN Rail
Status Indicator Yes
Input Signal 600 VAC
Current Rating 25 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
Net Weight 0.435 lbs
Gross Weight 0.56 lbs
Alternatives
RGC1A60D30KGU
RGC1A60D30KGU
Carlo Gavazzi Relays, RGC1 Series
DR2260D30U
DR2260D30U
Crydom Relays, Nova22 Series