RGC1A60D40KGU
Carlo Gavazzi Relays, RGC1 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RGC1A60D40KGU Carlo Gavazzi Relays, RGC1 Series, 1P-SSC-DC IN-ZC 600V 40A
MFG Item Number
RGC1A60D40KGU

RGC1A60D40KGU Carlo Gavazzi Relays, RGC1 Series, 1P-SSC-DC IN-ZC 600V 40A

MFG Item Number
RGC1A60D40KGU
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RGC1 Series
Item #
RGC1A60D40KGU
1P-SSC-DC IN-ZC 600V 40A

RGC1 Series Information

  • Integrated Voltage Transient Protection with Varistor
  • IP20 Protection
  • Short Circuit Current Rating: 100kA

This RGC1 solid‑state contactors presents a unique opportunity to maximize efficiency in panel space and is an evolution of solid‑state switches for which Carlo Gavazzi is very well known. The nominal current ratings are at 40°C. The smallest width is 17.5mm and is rated at 20 AAC. Power and control terminals allow for safe looping of cables.

Specifications

Specifications
Manufacturer Part Number RGC1A60D40KGU
Manufacturer Carlo Gavazzi
Product Series RGC1
Family Series Carlo Gavazzi Relays, RGC1 Series
Description 1P-SSC-DC IN-ZC 600V 40A 1200VP-U-SRW IN
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 40 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV Yes
Snubber No
Net Weight 1.1354 lbs
Gross Weight 1.1354 lbs