RGC1A60D42KGU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RGC1A60D42KGU Carlo Gavazzi Contactors, 1P-SSC-DC IN-ZC 600V 43A
MFG Item Number
RGC1A60D42KGU

RGC1A60D42KGU Carlo Gavazzi Contactors, 1P-SSC-DC IN-ZC 600V 43A

MFG Item Number
RGC1A60D42KGU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Contactors, Series
Item #
RGC1A60D42KGU
1P-SSC-DC IN-ZC 600V 43A

Series Information

Specifications

Specifications
Manufacturer Part Number RGC1A60D42KGU
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Description 1P-SSC-DC IN-ZC 600V 43A 1200VP-U-SRW IN
Line Voltage 600 VAC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Voltage 4-32 VDC
Current Rating 43 A
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Box Clamp, Screw Terminal
Mounting DIN Rail, Panel
Approvals CE, cULus, VDE
Net Weight 1.1356 lbs
Gross Weight 1.14 lbs