RGC1 Series Information
This RGC1 solid‑state contactors presents a unique opportunity to maximize efficiency in panel space and is an evolution of solid‑state switches for which Carlo Gavazzi is very well known. The nominal current ratings are at 40°C. The smallest width is 17.5mm and is rated at 20 AAC. Power and control terminals allow for safe looping of cables.
| Manufacturer Part Number | RGC1FS60D20GGE |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RGC1 |
| Family Series | Carlo Gavazzi Relays, RGC1 Series |
| Description | 1P-SSC-DC IN-ZC 600V 20A 1200VP-E-CLP IN+ FU/SNS |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 3-32 VDC |
| Input Polarity | DC |
| Output Voltage | 42-600 VAC |
| Nominal Output Voltage | 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating | 20 A |
| Termination | Box Lug |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | Yes |
| Snubber | No |
| Net Weight | 1.1354 lbs |
| Gross Weight | 1.1354 lbs |